Shop All Handwheels
Kipp
Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.5", Size: 2, With Revolving Handle
Mfr # K0257.2100CP
Zoro # G2904185
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Standards RoHS
- Style Revolving Handle
- Bore 0.50"
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0257.2100CP
- Zoro # G2904185
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 3.94" |
Thread Size | M5 Handle Thread |
Outside Dia. | 100.00mm |
Bore Dia. | 1/2 in |
Details
Item | Hand Wheel |
Material | Thermoplastic |
Standards | RoHS |
Style | Revolving Handle |
Bore | 0.50" |
Knob Type | Novo Grip |
Finish | Matte Black |
Color | Black |
Handle | Yes |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Black, Outside Dia. 100.00mm, Thread Size M5 Handle Thread, Handle Type Revolving, Bore Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0903CP10)
- JAMESON Easy Buddy Pulling Eye (6-160)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.312", Fixed Handle (K0160.2080XCN)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- Kipp Handwheels