Shop All Handwheels
Kipp
Handwheel, revolving handle, 80 mm dia, 12 mm bore
Mfr # K0257.108012
Zoro # G1011688
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Diameter 80 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0257.108012
- Zoro # G1011688
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 80 mm |
Details
Item | Handwheel |
Material | Thermoplastic |
Measurement Type | Metric |
Description
Handwheel D1=80, Reamed Hole D2=12H7, Size:1, Thermoplastic, Comp:Thermoplastic, Revolving Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Channel Post Adapter, 1-1 1/2#, PD55 (070617)
- IDEAL Replacement Blades for Stripper (45-164), 1 Straight Blade, 3 Rounded Blades (L-9226)
- PACIFIC HANDY CUTTER Safety Knife, Multipurpose, 5 1/2 in Length, Rounded Safety Blade, Ergonomic Handle, Blue (RSC-432)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel (GN5C----F4-B-22)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 18 mm, Revolving Handle (K0160.4180X18)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- Kipp Hand Knobs and Wheels