Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2080X12
Zoro # G6181973
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Outside Diameter 80 mm
- Inside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2080X12
- Zoro # G6181973
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 80 mm |
Inside Diameter | 12 mm |
Details
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 80mm,B |
Style | 3 Spokes |
Description
Handwheel,gray cast iron 3Spke,OD 80mm,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- DRILL AMERICA m16x1.75 HSS Metric Hand Tap (DWTSMT16X1.75)
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4100XCP)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- Kipp Hand Knobs and Wheels