Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4080X10
Zoro # G6182445
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Outside Diameter 80 mm
- Inside Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.4080X10
- Zoro # G6182445
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 80 mm |
Inside Diameter | 10 mm |
Details
Material | Gray Cast Iron |
Item | Handwheel,cast iron 3Spke,OD 80mm,Bre 10 |
Style | 3 Spokes |
Description
Handwheel,cast iron 3Spke,OD 80mm,Bre 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125XCP)
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08X15 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5108X15)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- Kipp Handwheels