Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2080XCO
Zoro # G6182068
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2080XCO
- Zoro # G6182068
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 80mm,B |
Description
Handwheel,gray cast iron 3Spke,OD 80mm,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 5 ft. (CC892)
- MEGAPRO Phillips, Spanner, Slotted, TORX Pin Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151ELEV-CH/OR-B)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- DRILLCO 5/16 MASONRY DRILL STR SHANK - 1600N (160N120)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Without Grip (K0161.0140XCQ)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- Kipp Hand Knobs and Wheels