Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Without Grip
Mfr # K0671.0080XCN
Zoro # G6181438
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Gray Cast Iron
- Inside Diameter 0.312 in
- Outside Diameter 80 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.0080XCN
- Zoro # G6181438
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.312 in |
Outside Diameter | 80 mm |
Details
Style | 3 Spokes |
Item | Handwheel,gray cast iron 3Spke,OD 80mm,B |
Material | Gray Cast Iron |
Measurement Type | Inch |
Description
Handwheel,gray cast iron 3Spke,OD 80mm,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" Continuous Rim Glass Tile Blade (DWA4768)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch (D243-8)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- Kipp Hand Knobs and Wheels