Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4500X40
Zoro # G6182786
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 5 Spokes
- Outside Diameter 500 mm
- Inside Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.4500X40
- Zoro # G6182786
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 500 mm |
Inside Diameter | 40 mm |
Details
Material | Gray Cast Iron |
Item | Handwheel,cast iron 3Spke,OD 500mm,Bre 4 |
Style | 5 Spokes |
Description
Handwheel,cast iron 3Spke,OD 500mm,Bre 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5" Standard Duty Combination Vise with Swivel Base (745)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93736RPB154570)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Cylinder Grip Fold-Down Size: 2 D=M05, L=44, L1=49, Thermoplastic, Comp: Steel (K0264.205)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- Kipp Handwheels