Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 500 mm, Bore D2= 34 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4500X34
Zoro # G6182655
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.4500X34
- Zoro # G6182655
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,cast iron 3Spke,OD 500mm,Bre 3 |
Description
Handwheel,cast iron 3Spke,OD 500mm,Bre 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- WARNER 4" Strip 'N' Clean™ Scraper, Steel Handle, 48" overall length (not including blade) (792)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- Kipp Hand Knobs and Wheels