Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4315X26
Zoro # G6182664
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.4315X26
- Zoro # G6182664
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,cast iron 3Spke,OD 315mm,Bre 2 |
Description
Handwheel,cast iron 3Spke,OD 315mm,Bre 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (311)
- TOOLPRO 3/16 in. Piloted Down Spiral Cutout Bits (TP43217)
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT402P5)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4140XCQ)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Knurled Knob Size: 2, D1= 50 D=3/8-16 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.22A4)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- Kipp Handwheels