Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Without Grip
Mfr # K0671.0315XCS
Zoro # G6181964
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.0315XCS
- Zoro # G6181964
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 315mm |
Description
Handwheel,gray cast iron 3Spke,OD 315mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113S)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Fixed Grip, Thermoset (K0162.2160XCQ)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 10 mm, Without Grip (K0725.0100X10)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- Kipp Handwheels