Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 250 mm, Bore D2= 26 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2250X26
Zoro # G6182305
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.2250X26
- Zoro # G6182305
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 250mm |
Description
Handwheel,gray cast iron 3Spke,OD 250mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bit Removr/Instal#14 Cd1 (88247)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- WILTON 5Injaw Inserts Pair (2903240)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- Kipp Handwheels