Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.75", Gray Cast Iron, Without Grip
Mfr # K0671.0250XCR
Zoro # G6181885
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Gray Cast Iron
- Outside Diameter 250 mm
- Inside Diameter 0.5 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.0250XCR
- Zoro # G6181885
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 250 mm |
Inside Diameter | 0.5 in |
Details
Style | 5 Spokes |
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 250mm |
Measurement Type | Inch |
Description
Handwheel,gray cast iron 3Spke,OD 250mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 2" (HML.7/8)
- MAKITA 18V 3/8" Square (XWT06)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (15207)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4140XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- Kipp Hand Knobs and Wheels