Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4200X22
Zoro # G6182567
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Outside Diameter 200 mm
- Inside Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.4200X22
- Zoro # G6182567
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 200 mm |
Inside Diameter | 22 mm |
Details
Material | Gray Cast Iron |
Style | 3 Spokes |
Item | Handwheel,cast iron 3Spke,OD 200mm,Bre 2 |
Description
Handwheel,cast iron 3Spke,OD 200mm,Bre 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT 8X793 HVA (506276744)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- IRWIN Dbl End High Speed Stl Frctnl Drill Bit, 1/8", 12Pk (HAN60608)
- M.A. FORD 3/4 120 Hss 3Fl Spi. C (92075006)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- Kipp Hand Knobs and Wheels