Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 200 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2200X18
Zoro # G6182366
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.2200X18
- Zoro # G6182366
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 200mm |
Description
Handwheel,gray cast iron 3Spke,OD 200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1/2" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214829)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-112)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 5/8"R (CFE563K)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- Kipp Hand Knobs and Wheels