Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2200XCQ
Zoro # G6182384
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2200XCQ
- Zoro # G6182384
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 200mm |
Description
Handwheel,gray cast iron 3Spke,OD 200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 1/2 X 18" (MY22024)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Without Grip (K0160.0080XCO)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.5", Without Grip (K0160.0180XCP)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- Kipp Hand Knobs and Wheels