Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4180X18
Zoro # G6182628
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 18 mm
- Outside Diameter 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.4180X18
- Zoro # G6182628
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 18 mm |
Outside Diameter | 180 mm |
Details
Material | Gray Cast Iron |
Item | Handwheel,cast iron 3Spke,OD 180mm,Bre 1 |
Style | 3 Spokes |
Description
Handwheel,cast iron 3Spke,OD 180mm,Bre 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Collection Bags, 20 In., PK5 (709563)
- HHIP Pad For Orbital Jitterbug Type Air Sander (7600-0119)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Without Grip (K0161.0250XCV)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- Kipp Handwheels