Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2180X18
Zoro # G6182183
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Gray Cast Iron
- Inside Diameter 18 mm
- Outside Diameter 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2180X18
- Zoro # G6182183
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 18 mm |
Outside Diameter | 180 mm |
Details
Style | 3 Spokes |
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 180mm |
Description
Handwheel,gray cast iron 3Spke,OD 180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- J.W. WINCO GN310-10-80-A-5/16X18-NI Gear Lever Stainless Steel (310-10-80-A-5/16X18-NI)
- MAYHEW Hollow Punch Set, Not Tether Capable (66002)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Disc Handwheel D1=100 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01100X12)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- Kipp Handwheels