Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2180XCQ
Zoro # G6182244
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 0.625 in
- Outside Diameter 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2180XCQ
- Zoro # G6182244
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.625 in |
Outside Diameter | 180 mm |
Details
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 180mm |
Style | 3 Spokes |
Description
Handwheel,gray cast iron 3Spke,OD 180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- HANSON Straight Flute ST-6 Screw Extractor 15/32" TR-98 Carded (53606)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP Knurled Knob, Thermoplastic, Black, D= 1/4-20X30, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black (K0247.01A2X30)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- Kipp Hand Knobs and Wheels