Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2180XCP
Zoro # G6182418
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Outside Diameter 180 mm
- Inside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2180XCP
- Zoro # G6182418
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 180 mm |
Inside Diameter | 0.5 in |
Details
Material | Gray Cast Iron |
Item | Handwheel,gray cast iron 3Spke,OD 180mm |
Style | 3 Spokes |
Description
Handwheel,gray cast iron 3Spke,OD 180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4' Concrete Vibrator (XRV01Z)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'5)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- Kipp Hand Knobs and Wheels