Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0160X16
Zoro # G6181359
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.0160X16
- Zoro # G6181359
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 160mm |
Description
Handwheel,gray cast iron 3Spke,OD 160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50892)
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 5mm (80165)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCQ)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- Kipp Hand Knobs and Wheels