Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4160X16
Zoro # G6183023
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 16 mm
- Outside Diameter 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.4160X16
- Zoro # G6183023
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 16 mm |
Outside Diameter | 160 mm |
Details
Item | Handwheel,cast iron 3Spke,OD 160mm,Bre 1 |
Material | Gray Cast Iron |
Style | 3 Spokes |
Description
Handwheel,cast iron 3Spke,OD 160mm,Bre 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING 2 Pairs of V-Block SET (36-VB8)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- KT PRO 1/2" Drive Impact Adapter 3/8M x 1/2"F W (D5483P)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Without Grip (K0160.0080XCO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- KIPP Cylinder Grip Revolving Size:3, Form: A D= M6x9, L1=61, 4, Thermoplastic, Comp: Steel (K1468.306)
- KIPP Handwheel, 2-spoke plastic, Dia. 198, bore 16, key 5 mm. No grip. (K0725.1200X16)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- Kipp Hand Knobs and Wheels