Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2160X16
Zoro # G6182217
product price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 16 mm
- Outside Diameter 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2160X16
- Zoro # G6182217
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 16 mm |
Outside Diameter | 160 mm |
Details
Material | Gray Cast Iron |
Style | 3 Spokes |
Item | Handwheel,gray cast iron 3Spke,OD 160mm |
Description
Handwheel,gray cast iron 3Spke,OD 160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, 7" to 36-1/2" L, Round (309S1HVO)
- PALADIN TOOLS Die 26-14 Awg Insulated Blister (PA2029)
- DRILL AMERICA 3/4"-16 HSS Plug Tap and 11/16" HSS 1/2" Shank Drill Bit (POU3/4-16)
- PROSKIT Screwdriver, Straight Blade, 1/8 x 3 (800-001)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- Kipp Hand Knobs and Wheels