Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2160X14
Zoro # G6182199
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2160X14
- Zoro # G6182199
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 160mm |
Description
Handwheel,gray cast iron 3Spke,OD 160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Phillips Bit for Collated Attachment - Bulk 25pk (DWA6PHC2-B25)
- BONDHUS Metric Ball Hex Key, 10 mm Tip Size (476)
- SUPERIOR STEEL 13Pcs 1/2 Inch Drive 8mm Hex Hand Impact Screwdriver Philips Flat Hex Bits Socket Set with Metal Box (SDI-13)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.5", Without Grip (K0160.0180XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- Kipp Hand Knobs and Wheels