Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4160XCQ
Zoro # G6182944
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Gray Cast Iron
- Outside Diameter 160 mm
- Inside Diameter 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.4160XCQ
- Zoro # G6182944
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 160 mm |
Inside Diameter | 0.625 in |
Details
Item | Handwheel,cast iron 3Spke,OD 160mm,Bre 0 |
Style | 3 Spokes |
Material | Gray Cast Iron |
Description
Handwheel,cast iron 3Spke,OD 160mm,Bre 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89323QPB134040)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (42L10)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- GROZ Outside Caliper, 8" (1473)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- Kipp Hand Knobs and Wheels