Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 140 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0140X16
Zoro # G6181824
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.0140X16
- Zoro # G6181824
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 140mm |
Description
Handwheel,gray cast iron 3Spke,OD 140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 5mm 6 Point Deep Soc (CMMT44402)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Hex Die (DWTSH1-3/4-5)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- STARRETT Measuring Stick, 1/2"x 12' Metric/English (SM412ME)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- Kipp Handwheels