Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0140X14
Zoro # G6181788
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.0140X14
- Zoro # G6181788
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 140mm |
Description
Handwheel,gray cast iron 3Spke,OD 140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.05"L, GP Phenolic (0697-R)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Fixed Grip, Thermoset (K0162.2160XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- Kipp Handwheels