Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2140XCQ
Zoro # G6182156
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2140XCQ
- Zoro # G6182156
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 140mm |
Description
Handwheel,gray cast iron 3Spke,OD 140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- CENTURY DRILL & TOOL Speed Cut Auger Bit 3/4 X 12 Overall Lgth 2-3/8 Flute Lgth 3/8 Shank (38248)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- Kipp Hand Knobs and Wheels