Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0125X14
Zoro # G6181754
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.0125X14
- Zoro # G6181754
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 125mm |
Description
Handwheel,gray cast iron 3Spke,OD 125mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER SAND CLOTH 2""X5YRD (70172)
- RIDGID Compound Leverage Wrench, Alloy steels, 5 (S-4A)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357609)
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- Kipp Hand Knobs and Wheels