Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2125XCP
Zoro # G6182034
product price: $55.05
/ea
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2125XCP
- Zoro # G6182034
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 125mm |
Description
Handwheel,gray cast iron 3Spke,OD 125mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Without Grip (K0160.0080XCO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Revolving Handle (K0257.1080CO)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- Kipp Hand Knobs and Wheels