Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4125XCO
Zoro # G6182619
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.4125XCO
- Zoro # G6182619
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,cast iron 3Spke,OD 125mm,Bre 0 |
Description
Handwheel,cast iron 3Spke,OD 125mm,Bre 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- CROWN TOOLS 24 Inch Rip Saw - 4.5 TPI (20224)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 0.375", Revolving Grip (K0725.4160XCO)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- Kipp Handwheels