Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel
Mfr # K0671.4100X10
Zoro # G6182463
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 10 mm
- Outside Diameter 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.4100X10
- Zoro # G6182463
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 10 mm |
Outside Diameter | 100 mm |
Details
Item | Handwheel,cast iron 3Spke,OD 100mm,Bre 1 |
Material | Gray Cast Iron |
Style | 3 Spokes |
Description
Handwheel,cast iron 3Spke,OD 100mm,Bre 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- Kipp Hand Knobs and Wheels