Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2100X10
Zoro # G6182086
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray Cast Iron
- Style 3 Spokes
- Inside Diameter 10 mm
- Outside Diameter 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.2100X10
- Zoro # G6182086
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 10 mm |
Outside Diameter | 100 mm |
Details
Material | Gray Cast Iron |
Style | 3 Spokes |
Item | Handwheel,gray cast iron 3Spke,OD 100mm |
Description
Handwheel,gray cast iron 3Spke,OD 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Tw-4310 (TW-4310)
- TE-CO T-Slot Nut, 1018, B/O, 1-8 (41426)
- KLEIN TOOLS MODbox Bin for Small Toolbox (54904MBR)
- STARRETT Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-10)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Fixed Grip (K0161.2080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle (K0160.4500X40)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- Kipp Handwheels