Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2100XCP
Zoro # G6182043
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0671.2100XCP
- Zoro # G6182043
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 100mm |
Description
Handwheel,gray cast iron 3Spke,OD 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Round Center Punch, 3/8x4 1/2, Nonsparking (P-1291)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (282120)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- Kipp Handwheels