Shop All Handwheels
Kipp
Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Fixed, Steel
Mfr # K0671.2100XCO
Zoro # G6182147
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0671.2100XCO
- Zoro # G6182147
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,gray cast iron 3Spke,OD 100mm |
Description
Handwheel,gray cast iron 3Spke,OD 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #27 (C47582)
- POWERBUILT 1/4" Drive 9Mm 6Pt Deep Socket (648301)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- MORTON 4.92" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-62)
- Kipp Hand Knobs and Wheels