Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 400 mm, Bore D2= 1", Revolving Handle
Mfr # K0160.4400XCS
Zoro # G6184064
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4400XCS
- Zoro # G6184064
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 3Spke,OD 400mm,Bre 1",Rev |
Description
Handwheel,Alum 3Spke,OD 400mm,Bre 1 In.,Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Setting Ring, 5.5mm (177-263)
- IRWIN Drill Bit, 7/32, Turbomax, 135deg, PK5 (73314)
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet (2235QTiMAX-2)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- Kipp Hand Knobs and Wheels