Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip
Mfr # K0160.0315XCS
Zoro # G6182795
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Aluminum/Steel
- Outside Diameter 315 mm
- Inside Diameter 1 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.0315XCS
- Zoro # G6182795
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 315 mm |
Inside Diameter | 1 in |
Details
Style | 5 Spokes |
Item | Handwheel,Alum 3Spke,OD 315mm,Bre 1",no |
Material | Aluminum/Steel |
Measurement Type | Inch |
Description
Handwheel,Alum 3Spke,OD 315mm,Bre 1 In.,no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-5/8 (54PN43)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 91 01)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TM10)
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0080XCO)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- Kipp Handwheels