Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle
Mfr # K0160.4315XCS
Zoro # G6184028
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Aluminum/Steel
- Outside Diameter 315 mm
- Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4315XCS
- Zoro # G6184028
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 315 mm |
Inside Diameter | 1 in |
Details
Style | 5 Spokes |
Item | Handwheel,Alum 3Spke,OD 315mm,Bre 1",Rev |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 315mm,Bre 1 In.,Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Rope to Swivel Connector - 15,000Lb Capacity (00522-035)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- Kipp Hand Knobs and Wheels