Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.625", Revolving Handle
Mfr # K0160.4160XCQ
Zoro # G6183809
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Inside Diameter 0.625 in
- Outside Diameter 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4160XCQ
- Zoro # G6183809
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.625 in |
Outside Diameter | 160 mm |
Details
Style | 3 Spokes |
Material | Aluminum/Steel |
Item | Handwheel,Alum 3Spke,OD 160mm,Bre 0.625" |
Description
Handwheel,Alum 3Spke,OD 160mm,Bre 0.625 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- COLLINS AXE 2.5 lb Double Bit Pick Mattock 36 in. Fiberglass Handle (TP-2.5FD-C)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4320)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4100XCP)
- Kipp Hand Knobs and Wheels