Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle
Mfr # K0160.2140XCQ
Zoro # G6183285
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 140 mm
- Inside Diameter 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0160.2140XCQ
- Zoro # G6183285
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 140 mm |
Inside Diameter | 0.625 in |
Details
Item | Handwheel,Alum 3Spke,OD 140mm,Bre 0.625" |
Style | 3 Spokes |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 140mm,Bre 0.625 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BRADPOINT DRILL BIT 1/2"" (49618)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- IRWIN Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm (8R)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- Kipp Handwheels