Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.5", Without Grip
Mfr # K0160.0140XCP
Zoro # G6183224
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Style 3 Spokes
- Outside Diameter 140 mm
- Inside Diameter 0.5 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.0140XCP
- Zoro # G6183224
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 140 mm |
Inside Diameter | 0.5 in |
Details
Material | Aluminum/Steel |
Style | 3 Spokes |
Item | Handwheel,Alum 3Spke,OD 140mm,Bre 0.5",n |
Measurement Type | Inch |
Description
Handwheel,Alum 3Spke,OD 140mm,Bre 0.5 In.,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- WILDE 135-PIECE PUNCH & CHISEL DISPLAY BOARD - 45 SKUs | 3 EACH (K345.NP/DB)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- KRAFT TOOL Concrete Gauge Rake, 24 in, Aluminum (CC975-01)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- Kipp Handwheels