Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Revolving Handle
Mfr # K0160.4125XCO
Zoro # G6183696
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 125 mm
- Inside Diameter 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4125XCO
- Zoro # G6183696
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 125 mm |
Inside Diameter | 0.375 in |
Details
Item | Handwheel,Alum 3Spke,OD 125mm,Bre 0.375" |
Style | 3 Spokes |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 125mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- MAKITA 3-1/4" Planer Blade Set w/ Set Plate (D-17239)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- BONWAY Bon 32-105 Release Agent, Dark Grey (32-105)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, W. Revolving Handle (K0257.2100CO)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- Kipp Hand Knobs and Wheels