Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Fixed Handle
Mfr # K0160.2125XCO
Zoro # G6183337
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0160.2125XCO
- Zoro # G6183337
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 3Spke,OD 125mm,Bre 0.375" |
Description
Handwheel,Alum 3Spke,OD 125mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- BON TOOL Bon 22-306 Screed, Mag 1 1/2" X 3 1/2", 6 Foot (22-306)
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- MARSON Rivet Gun, Capacity 1/8" - 1/4" (M39032)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=5/16-18, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A3)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4140XCQ)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- Kipp Handwheels