Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle
Mfr # K0160.2100XCP
Zoro # G6183276
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Style 3 Spokes
- Outside Diameter 100 mm
- Inside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.2100XCP
- Zoro # G6183276
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 100 mm |
Inside Diameter | 0.5 in |
Details
Material | Aluminum/Steel |
Item | Handwheel,Alum 3Spke,OD 100mm,Bre 0.5",f |
Style | 3 Spokes |
Description
Handwheel,Alum 3Spke,OD 100mm,Bre 0.5 In.,f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- IDEAL Moveable Gripper (L-1953)
- SIOUX TOOLS COLLET NUT 300 SERIES (74128)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #9 (C22705)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- Kipp Hand Knobs and Wheels