Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Without Grip
Mfr # K0160.0315X30
Zoro # G6182743
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Aluminum/Steel
- Inside Diameter 30 mm
- Outside Diameter 315 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.0315X30
- Zoro # G6182743
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 30 mm |
Outside Diameter | 315 mm |
Details
Style | 5 Spokes |
Item | Handwheel,Alum 3Spke,OD 315mm,Bre 30mm,n |
Material | Aluminum/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum 3Spke,OD 315mm,Bre 30mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #50 (46120)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCQ)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Without Grip (K0161.0140XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- Kipp Hand Knobs and Wheels