Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle
Mfr # K0160.4315X30
Zoro # G6183906
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 5 Spokes
- Material Aluminum/Steel
- Inside Diameter 30 mm
- Outside Diameter 315 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4315X30
- Zoro # G6183906
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 30 mm |
Outside Diameter | 315 mm |
Details
Style | 5 Spokes |
Material | Aluminum/Steel |
Item | Handwheel,Alum 3Spke,OD 315mm,Bre 30mm,R |
Description
Handwheel,Alum 3Spke,OD 315mm,Bre 30mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP No. 5 Screw Extractor (1011-0025)
- J.W. WINCO GN353.1-38-45-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-38-45-5/16-55)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #36 (44106)
- IRWIN Tap Carded 10Mm-1.50Mm (8340)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- Kipp Hand Knobs and Wheels