Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle
Mfr # K0160.4180X16
Zoro # G6183739
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 180 mm
- Inside Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4180X16
- Zoro # G6183739
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 180 mm |
Inside Diameter | 16 mm |
Details
Style | 3 Spokes |
Material | Aluminum/Steel |
Item | Handwheel,Alum 3Spke,OD 180mm,Bre 16mm,R |
Description
Handwheel,Alum 3Spke,OD 180mm,Bre 16mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS0014S)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- MARSON Carson CL-65 MagniFlex LED Lighted Flexible Magnifier with Table Clamp and Power Adapter CL-65 (CL65)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset (K0162.4250XCV)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Without Grip (K0162.0100XCP)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- Kipp Hand Knobs and Wheels