Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 14 mm, Without Grip
Mfr # K0160.0160X14
Zoro # G6183136
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 160 mm
- Inside Diameter 14 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.0160X14
- Zoro # G6183136
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 160 mm |
Inside Diameter | 14 mm |
Details
Item | Handwheel,Alum 3Spke,OD 160mm,Bre 14mm,n |
Style | 3 Spokes |
Material | Aluminum/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum 3Spke,OD 160mm,Bre 14mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- KIPP Parallel Key DIN6885, Form:A, B=5, L=20, H=5, Stainless Steel 1.4571 (K0696.105X20)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap® (Over 2-1/2 lb. Capacity) (HT-5)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Revolving Handle (K0257.1080CO)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- Kipp Hand Knobs and Wheels