Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 14 mm, Revolving Handle
Mfr # K0160.4160X14
Zoro # G6183793
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Inside Diameter 14 mm
- Outside Diameter 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.4160X14
- Zoro # G6183793
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 14 mm |
Outside Diameter | 160 mm |
Details
Style | 3 Spokes |
Material | Aluminum/Steel |
Item | Handwheel,Alum 3Spke,OD 160mm,Bre 14mm,R |
Description
Handwheel,Alum 3Spke,OD 160mm,Bre 14mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Actuator, Pin, Actuator (44082)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS562)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Without Grip (K0161.0250XCV)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- Kipp Hand Knobs and Wheels