Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Without Grip
Mfr # K0160.0125X14
Zoro # G7143405
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Style 3 Spokes
- Inside Diameter 14 mm
- Outside Diameter 125 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0160.0125X14
- Zoro # G7143405
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 14 mm |
Outside Diameter | 125 mm |
Details
Item | Handwheel,Alum 3Spke,OD 125mm,Bre 14mm,n |
Material | Aluminum/Steel |
Style | 3 Spokes |
Measurement Type | Metric |
Description
Handwheel,Alum 3Spke,OD 125mm,Bre 14mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 22"L x 17.92"W x 10.42"D (1560)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (446173)
- BOSCH Cobalt Jobber Length Drill Bit (CO2149)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- Kipp Handwheels