Shop All Handwheels
Kipp
Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle
Mfr # K0160.2125X12
Zoro # G6183249
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3 Spokes
- Material Aluminum/Steel
- Outside Diameter 125 mm
- Inside Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0160.2125X12
- Zoro # G6183249
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 125 mm |
Inside Diameter | 12 mm |
Details
Item | Handwheel,Alum 3Spke,OD 125mm,Bre 12mm,f |
Style | 3 Spokes |
Material | Aluminum/Steel |
Description
Handwheel,Alum 3Spke,OD 125mm,Bre 12mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P. CO. Grout Sponge 24/Cs (70005-24)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- BON TOOL Swift Mixer, Cast Aluminum 8 1/2" X 5", 30" Shaft (15-131)
- BOJO TOOLS Angled Scraper (ATH-10-UNGL)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- Kipp Hand Knobs and Wheels